Zoro Homepage

Mailing Tube, 18-1/4 in. x 2 in., PK50

  • Mfr # MTM218

  • Zoro # G9471086


product price: $69.49
/pk 50, $1.39/ea

Key Features

Shape
Triangular
Material
Paper
Inside Length
18-1/4"
Inside Dia.
2"
Color
Oyster White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTM218
Zoro #
G9471086
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
18-1/4"
Inside Dia.
2"
Usable Width
2 in
Usable Diameter
2 in
Usable Depth
18 1/4 in
Usable Length
18 1/4 in

Details

Shape
Triangular
Material
Paper
Color
Oyster White
Item
Mailing Tube
Standards
USPS, UPS and DOT Shipping
Board Test
200#, 32 ECT
Shipping Tube Style
With Folded Ends

Description

Mailing Tube, Shape Triangular, Shipping Tube Style With Folded Ends, Usable Diameter 2 in, Usable Width 2 in, Usable Depth 18 1/4 in, Usable Length 18 1/4 in, Usable DxL 2x18-1/4 in, Usable WxDxL 2x18-1/4x18-1/4 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.