Shop All Mailing Tubes
Crownhill
Mailing Tube, 25 in. x 3 in., PK25
Mfr # M3325
Zoro # G9470946
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Paper
- Inside Length 25"
- Inside Dia. 3"
- Color Oyster White
Product Information
- Brand Crownhill
- MFR # M3325
- Zoro # G9470946
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Inside Length | 25" |
Inside Dia. | 3" |
Usable Diameter | 3 in |
Usable Depth | 25 in |
Usable Length | 25 in |
Usable Width | 3 in |
Details
Description
Mailing Tube, Shape Square, Shipping Tube Style With Folded Ends, Usable Diameter 3 in, Usable Width 3 in, Usable Depth 25 in, Usable Length 25 in, Usable DxL 3x25 in, Usable WxDxL 3x25x25 in, Board Test 200#, 32 ECT, Color Oyster White, Material Paper, Standards USPS, UPS and DOT Shipping, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Storage Box, Wood Grain, Cardboard (26751)
- RI-PAC PORTABLE STORAGE BAGS XL (27802T)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- Crownhill Mailing Tubes & Cartons