Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crownhill Peach Steak Paper Roll, 12" x 1200' F-3898

Peach Steak Paper Roll, 12" x 1200' (Discontinued)

  • Mfr # F-3898
  • Zoro # G1497303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-3898
Zoro #
G1497303
UPC #
-
Country of Origin
United States

Details

Item
Food Rolls,12" x 1200 ft.

Description

Food Rolls,12 In. x 1200 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.