Shop CRU-DATAPORT
See all product information
Create Account
WiebeTech Drive eRazer Ultra Hard Drive Eraser - 1" Height x 3.2" Width x 2.2" Depth
- Mfr # 31550-0109-0000
- Zoro # G716265165
product price:Â
$
385.99
/ea
Sold in multiples of 4 for
$1,543.96
Free Shipping & Returns
Key Features
Compatible With
Hard Drives:2.5 in and 3.5 in SATA Drives3.5-inch PATA (IDE) DrivesToshiba/Hitachi 1.8 in ZIF Drives via AdaptersToshiba 1.8 in Drives2.5 in IDE/PATA Drives
Width
3.2 in
Height
1 in
Product Line
Drive eRazer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31550-0109-0000
- Zoro #
- G716265165
- UPC #
- 810873015830
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.2 in
- Height
- 1 in
Details
- Item
- Hard Drive Eraser
- Compatible With
- Hard Drives:2.5 in and 3.5 in SATA Drives3.5-inch PATA (IDE) DrivesToshiba/Hitachi 1.8 in ZIF Drives via AdaptersToshiba 1.8 in Drives2.5 in IDE/PATA Drives
- Product Line
- Drive eRazer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.