This item is Discontinued.

Crucial 8GB SODIMM DDR3 PC3 12800, CT102464BF160B CT102464BF160B

8GB SODIMM DDR3 PC3 12800, CT102464BF160B (Discontinued)

  • Mfr # CT102464BF160B
  • Zoro # G6325673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT102464BF160B
Zoro #
G6325673
UPC #
649528754592
Country of Origin
Unknown

Dimensions

Width
1.2"
Length
2.7"
Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
204-pin

Description

DDR3 PC3-12800 CL=11 Unbuffered NON-ECC DDR3-1600 1.35V 1024Meg x 64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.