Zoro Homepage

Micron PRO 96GB, 2 x 48GB DDR5 SDRAM Memory Kit

  • Mfr # CP2K48G56C46U5

  • Zoro # G715674449


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(2) 48GB
Memory Technology
DDR5 SDRAM
Device Supported
Desktop PC, Motherboard
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2K48G56C46U5
Zoro #
G715674449
UPC #
649528938121
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
96 GB

Details

Number of Modules
(2) 48GB
Memory Technology
DDR5 SDRAM
Device Supported
Desktop PC, Motherboard
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
Number of Pins
288-pin
Memory Voltage
1.10 V
Signal Processing
Unbuffered, Unregistered
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.