This item is Discontinued.

No Product Image Available

X6 Portable Ssd (Discontinued)

  • Mfr # CT1000X6SSD9
  • Zoro # G600487376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1000X6SSD9
Zoro #
G600487376
UPC #
649528901262
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
PS4
Recording Capacity
1 TB
External Drive Type
Portable
Host Interface
USB 3.2 (Gen 2) Type C
Series
X6
OS Compatibility
Windows
Platform Supported
PC
Max. Read Transfer Rate
540 MB/s
Includes
X6 Portable SSD, USB 3.2 Gen-2 Type-C to Type-C USB cable (10Gb/s), Quick-Start Guide
Features
Shock Resistant
Green Environmental Attribute
Environmentally Friendly
Drive Type
External
Wireless LAN
No
Device Supported
Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.