
1000 Watt Ground Pounder Two Channel Car Audio Amplifier (Discontinued)
- Mfr # GP1000.2
- Zoro # G916062342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GP1000.2
Zoro #
G916062342
UPC #
806576231066
Country of Origin
China
Description
Crunch Ground Pounder with QTD Technology delivers 1000 watts to subwoofers and includes built-in electronic crossovers. Weight 5.65 lbs Dimensions 8 8 2.375 in Series: GROUND POUNDER Color: Black/Red Compatible Vehicles: Universal Class: Class A/B Total Channels: 2 Max Power watts: 1000 Power 2 Ohms ch x watts: 2 x 500 Power 4 Ohms ch x watts: 2 x 250 Mono Bridged 4 Ohms ch x watts: 1 x 1000 Crossover: Variable Electronic 12dB Per Octave Tone Control / Parametric EQ: Built-in Bass Control Bass Boost: Switchable: 0/+6/+12dB Variable Voltage: 0.2-9V Frequency Response: 10Hz-22kHz Speaker Level Audio Inputs: Yes Power Terminal 12v/GND: 4 AWG Speaker Terminal Wire Gauge: 12 AWG Fusing: 20A Proposition 65 Notice WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov Low Noise Preamplifier Circuit: Maximum low voltage signal from the source unit comes into the amplifier through a low voltage circuit which delivers minimal distortion through the amplification process. RCA Inputs: Highest sound quality connection with quality RCA materials helps prevent interference and minimize distortion in the signal path. High Level Inputs: Easily tie into OEM audio systems that do not offer RCA output to maximize after market amplifier power. Operation Mode: Stereo, Bridged Mono or Stereo/Bridged Mono Simultaneously Crossover Type: Variable Electronic 12dB Per Octave Electronic Equalizer: Fully Adjustable 12dB Crossovers Class / Topology: Class A/B: High sound quality circuit that allows POWER DRIVE to develop high levels of power with minimal distortion. Output Device Technology: Exclusive Crunch SPEED-FET MOSFET components maximize power efficiency while improving sound quality and minimizing distortion. Heat Sink: QTD Technology Aluminum: Quick Thermal Dispersion Technology assures additional mass in the aluminum heat sink keeps the amplifier running cool with nearly undetectable distortions during normal music listening. Power Supply: High energy Pulse Width Modulated Power Supply delivers power with minimal impact on the electrical system. Output Connections: Nickel Plated Brass Connection with terminals allow for secure connection while resisting corrosion. Connection Type: Screw Down Connectors: Easy access for hand tool allowing a quick and secure connection. LED System Protection Circuitry Diagnostics: Monitor overload and speaker short protection with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.