
CTC Round Heavy-duty Utility Container Lid, Red, Polyethylene, 24" W/Dia
Mfr # CTC-L44RD
Zoro # G216485995
original price: $22.15
17% off
new price: $18.25
/eaKey Features
For Use With
44 Gal Trash Can
Width/Diameter
24"
Series
CTC
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTC-L44RD
Zoro #
G216485995
UPC #
-
Country of Origin
United States
Dimensions
Width/Diameter
24"
Details
For Use With
44 Gal Trash Can
Color
Red
Item
Round Heavy-duty Utility Container Lid
Series
CTC
Material
Polyethylene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.