Round Heavy-duty Utility Container, 55 Gal, 26-2/5in Dia. x 33in H, PE, Gray, NSF

  • Mfr # CTC-55GY

  • Zoro # G116486054


original price:  $82.19 , new price: $67.69 , 17 percent off
new price:  $67.69
/ea

Key Features

Series
CTC
Container Shape
Round
Material
Polyethylene
Overall Diameter
26-2/5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTC-55GY
Zoro #
G116486054
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
26-2/5"

Details

Container Capacity
55 Gal
Item
Heavy Duty Plastic Can
Series
CTC
Container Shape
Round
Color
Gray
Material
Polyethylene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.