Dual Solid State Relay, 2 Phase, Screw Clamp, Panel, SCR

  • Mfr # CD4850W3U

  • Zoro # G4475807


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
2
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD4850W3U
Zoro #
G4475807
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.06 in
Overall Depth
1.43 in
Body Height
3.3 in
Body Depth
0.8 in
Body Width
2.3 in

Details

Item
Dual Solid State Relay
Electrical Phase
2
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Input Voltage
4 to 32V DC
Includes
Barrier Terminal Input Connector
Standards
UL 508
Case Color
Black
Relay Turns On At
Zero Crossing
Finger Safe
No
Input Power Consumption (Burden)
0.1W
Contact Form - Relay
(2) SPST-NO
Power Factor
0.5
Series
Evolution Dual Series
Insulation Resistance
1,000 megaohm
Current Type
AC
Maximum Operating Temperature
176 Degrees F
Switch Configuration
Form A
Response Time
0.5 msec
Minimum Operating Temperature
-40 Degrees F
Status Indicator
LED Indicator
Maximum Capacitance
10 pF
Maximum Output Current with Heat Sink
50 A
Output Switching Mode
Zero Crossing
Output Voltage Range
48 to 600V AC
Frequency
50/60 Hz
Input Current
10 mA
Maximum Output Current without Heat Sink
Not Recommended
Dielectric Strength
4,000V AC
Weight
3 oz
Drop Out Voltage
1.3V DC

Description

Dual Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards UL 508, Switch Component Type SCR, Current Type AC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.8 in, Body Height 3.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.