Zoro Homepage

Heat Sink, 0.5 Deg C/W Panel Mount

  • Mfr # HS053

  • Zoro # G4478871


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With
Single or Dual Solid State Relays
Width (In.)
6.0 in
Length (In.)
6.0 in
Mounts On
Panel
Type
0.5 Degrees C/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS053
Zoro #
G4478871
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
6.0 in
Length (In.)
6.0 in
Depth (In.)
3.5 in
Depth
3.5 in
Height
6 in
Width
6 in

Details

Item
Heat Sink
For Use With
Single or Dual Solid State Relays
Mounts On
Panel
Type
0.5 Degrees C/W
Standards
RoHS Compliant
Mounting Style
Panel
Material
Aluminum
Weight
3.14 lb
Fan Connection
Yes
Thermal Resistance
0.5 Degrees C/W
Finish
Black Anodized
Number of Mounting Holes
8

Description

Heat Sink, Fan Connection Yes, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style Panel, Number of Mounting Holes 8, Thermal Resistance 0.5 Degrees C/W, Depth 3.5 in, Finish Black Anodized, Height 6 in, Standards RoHS Compliant, Weight 3.14 lb, Width 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.