Shop CRYDOM
See all product information
Create Account
Heat Sink, DIN Rail & Panel, 2 C/W
- Mfr # HS201
- Zoro # G4475922
product price:Â
$
41.69
/ea
Key Features
Mounts On
Panel
Type
2.0 Degrees C/W
Length (In.)
3.2 in
Depth (In.)
3.15 in
For Use With
Single or Dual Solid State Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS201
- Zoro #
- G4475922
- UPC #
- -
- Country of Origin
- China
- Item
- Heat Sink
- Mounts On
- Panel
- Type
- 2.0 Degrees C/W
- For Use With
- Single or Dual Solid State Relays
- Mounting Style
- DIN Rail & Panel
- Standards
- RoHS Compliant
- Material
- Aluminum
- Thermal Resistance
- 2 Degrees C/W
- Finish
- None
- Weight
- 0.71 lb
- Fan Connection
- Yes
- Number of Mounting Holes
- 2
- Shell Material
- Aluminum
- Compatible Product Type
- Single or Dual Solid State Relays
- Traction Material
- Aluminum
Dimensions
- Length (In.)
- 3.2 in
- Depth (In.)
- 3.15 in
- Width (In.)
- 1.78 in
- Depth
- 3.15 in
- Width
- 1.77 in
- Height
- 1.77 in
Description
Heat Sink, Fan Connection Yes, For Use With Single or Dual Solid State Relays, Material Aluminum, Mounting Style DIN Rail & Panel, Number of Mounting Holes 2, Thermal Resistance 2 Degrees C/W, Depth 3.15 in, Finish None, Height 1.77 in, Standards RoHS Compliant, Weight 0.71 lb, Width 1.77 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.