This item is Discontinued.

Crydom Module Mounting Board, 8 Position PB-8

Module Mounting Board, 8 Position (Discontinued)

  • Mfr # PB-8
  • Zoro # G0821886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB-8
Zoro #
G0821886
UPC #
-
Country of Origin
Mexico

Details

Item
Module Mounting Board
For Use With
Load Connections, Logic Connections
Type
8 Position, Digital Input/Output
Standards
CSA Certified, UL Listed
Number of Pieces
1
Fastening Method
Screw
Product Type
Mounting Board

Description

Module Mounting Board, For Use With Load Connections, Logic Connections, Includes -, Number of Pieces 1, Product Type Mounting Board, Fastening Method Screw, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.