Shop CRYDOM
See all product information
Create Account
Mounting Hardware Kit, DIN Rail
- Mfr # HK2
- Zoro # G4478862
product price:Â
$
1.79
/ea
Key Features
Width (In.)
0.65 in
For Use With
HS122, HS151, HS172, HS201, HS271, HS301, HS351
Depth (In.)
0.82 in
Type
DIN Rail Bracket Mounting Screws
Length (In.)
0.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK2
- Zoro #
- G4478862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Mounting Hardware Kit
- For Use With
- HS122, HS151, HS172, HS201, HS271, HS301, HS351
- Type
- DIN Rail Bracket Mounting Screws
- Includes
- (2) 6-32 x 1/4 Bracket Screw, 10-32 x 3/8 Grounding Screw
- Standards
- RoHS Compliant
- Mounting Style
- DIN Rail
- Number of Pieces
- 1
- Compatible Series
- HS122, HS151, HS201, HS202, HS271, HS301, HS351
- Product Type
- Hardware Kit
- Fastening Method
- Screw
- Compatible Product Type
- HS122, HS151, HS172, HS201, HS271, HS301, HS351
Dimensions
- Width (In.)
- 0.65 in
- Depth (In.)
- 0.82 in
- Length (In.)
- 0.65 in
- Width
- 0.65 in
- Height
- 0.82 in
- Length
- 0.65 in
Description
Mounting Hardware Kit, For Use With HS122, HS151, HS172, HS201, HS271, HS301, HS351, Height 0.82 in, Length 0.65 in, Width 0.65 in, Includes (2) 6-32 x 1/4 Bracket Screw, 10-32 x 3/8 Grounding Screw, Number of Pieces 1, Product Type Hardware Kit, Mounting Style DIN Rail, Compatible Series HS122, HS151, HS201, HS202, HS271, HS301, HS351, Fastening Method Screw, Standards RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.