Shop EATON
See all product information
Create Account
Relay Accessories 1P 10A 250V 50/60Hz EA
- Mfr # D4PA1
- Zoro # G414797265
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
Terminals
Spring
Standards
UL
Number of Poles
1
For Use With
D4PR1 Series General Purpose Plug-On Relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4PA1
- Zoro #
- G414797265
- UPC #
- 782114160190
- Country of Origin
- China
- Terminals
- Spring
- Standards
- UL
- Number of Poles
- 1
- For Use With
- D4PR1 Series General Purpose Plug-On Relay
Description
Spring Terminal, 1-Pole, DIN-Rail Mount, Relay Socket with Hold-Down Clip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.