Solid State Relay, 1 Phase, Quick Connect, Panel, MOSFET

  • Mfr # EL100D5-24

  • Zoro # G4478756


product price:  $47.45
/ea

Key Features

Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
MOSFET
Heat Sink
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL100D5-24
Zoro #
G4478756
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1 in
Overall Depth
1 in
Body Width
0.83 in
Body Depth
0.57 in
Body Height
1.44 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Quick Connect
Mounting Style
Panel
Switch Component Type
MOSFET
Heat Sink
Included
Input Voltage
21 to 27V DC
Standards
CE Certified, RoHS Compliant, TUV Certified, UL Listed
Contact Form - Relay
SPST-NO
Case Color
Black
Finger Safe
No
Input Power Consumption (Burden)
0.2W
Includes
Thermal Pad
Minimum Operating Temperature
-22 Degrees F
Housing Material
Plastic
Output Voltage Range
3 to 100V DC
Weight
0.5 oz
Maximum Output Current with Heat Sink
5 A
Maximum Output Current without Heat Sink
5 A
Switch Configuration
Form A
Response Time
300 msec
Series
EL Series
Dielectric Strength
2,500V AC
Maximum Operating Temperature
176 Degrees F
Drop Out Voltage
0.12V DC
Current Type
DC
Input Current
14 mA

Description

Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Included, Input Current 14 mA, Input Voltage 21 to 27V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Not Applicable, Output Voltage Range 3 to 100V DC, Standards CE Certified, RoHS Compliant, TUV Certified, UL Listed, Switch Component Type MOSFET, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type DC Output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.