Zoro Homepage

Solid State Relay, 3 Phase, Screw Clamp, DIN Rail, SCR

  • Mfr # DR24B12

  • Zoro # G4476902


product price: $73.25
/ea

Key Features

Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR24B12
Zoro #
G4476902
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Body Height
3.45 in
Body Depth
3.17 in
Overall Depth
3.3 in
Body Width
0.72 in

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
SCR
Heat Sink
Integral
Case Color
Black
Relay Turns On At
Zero Crossing
Contact Form - Relay
SPST-NO
Input Voltage
90 to 140V AC
Input Power Consumption (Burden)
0.4VA
Finger Safe
Yes
Standards
UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations
Series
SeriesOne DR Series
Output Voltage Range
24 to 280V AC
Horsepower @ 240V AC
1 hp
Power Factor
0.5
Frequency
50/60 Hz
NEC Hazardous Location Classification
Class II, Division 2
Maximum Switching Voltage
280V AC
Switch Configuration
Form A
Maximum Output Current without Heat Sink
12 A
Maximum Capacitance
10 pF
Status Indicator
LED Indicator
Maximum Output Current with Heat Sink
12 A
Dielectric Strength
4,000V AC
Weight
3.17 oz
Insulation Resistance
1,000 megaohm
Current Type
AC
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
176 Degrees F
Drop Out Voltage
1.3V DC
Response Time
30 msec
Output Switching Mode
Zero Crossing
Input Current
5 mA

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, HP Rated, CE & RoHS Compliant, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type SCR, Current Type AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.