Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid State Relay, 1 Phase, Faston, Panel, SCR

  • Mfr # EZ240D18

  • Zoro # G0861743


product price: $55.69
/ea

Key Features

Electrical Phase
1
Electrical Connection
Faston
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ240D18
Zoro #
G0861743
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
0.95 in
Body Width
1.5 in
Body Height
1.73 in
Body Depth
0.55 in
Overall Depth
1.5 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Faston
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Not Included
Finger Safe
No
Standards
CE Compliant to EN60950-1, UL/CSA/TUV Approved
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
0.2W
Input Voltage
3 to 15V DC
Case Color
Black
Contact Form - Relay
SPST-NO
Drop Out Voltage
1.5V DC
Response Time
0.5 msec
Switch Configuration
Form A
Maximum Output Current with Heat Sink
18 A
Current Type
DC
Frequency
50/60 Hz
Weight
1.5 oz
Insulation Resistance
1,000 megaohm
Dielectric Strength
2,500V AC
Maximum Operating Temperature
176 Degrees F
Power Factor
0.5
Maximum Capacitance
8 pF
Input Current
15 mA
Output Switching Mode
Zero Crossing
Minimum Operating Temperature
-40 Degrees F
Maximum Output Current without Heat Sink
9 A
Series
EZ Series
Output Voltage Range
24 to 280V AC

Description

Solid State Relay, Electrical Connection Faston, Heat Sink Not Included, Input Current 15 mA, Input Voltage 3 to 15V DC, Maximum Output Current with Heat Sink 18 A, Maximum Output Current without Heat Sink 9 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, UL/CSA/TUV Approved, Switch Component Type SCR, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output, Body Depth 0.55 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.