Solid State Relay, 3 Phase, Saddle Clamp, Screw, Panel, SCR

  • Mfr # D53TP50CH-10

  • Zoro # G4476805


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
Saddle Clamp, Screw
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D53TP50CH-10
Zoro #
G4476805
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.18 in
Overall Depth
1.45 in
Body Height
3.2 in
Body Width
4.09 in
Body Depth
2.89 in

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
Saddle Clamp, Screw
Mounting Style
Panel
Switch Component Type
SCR
Heat Sink
Integral
Finger Safe
Yes
Contact Form - Relay
(3) SPST-NO
Input Power Consumption (Burden)
0.3W
Input Voltage
4 to 32V DC
Relay Turns On At
Instantaneous/Random
Case Color
Gray
Standards
EN60950: Meets the requirements of sections1.5: 1,7: 2.9: 2.10.5.3: 4.2: 4.5: 4.7, IEC 1000-4-2, IEC 1000-4-3, IEC 1000-4-4, IEC 1000-4-5, IEC 1000-4-6, IEC 60068-2-27, IEC 60068-2-6, IEC 62314
Includes
Thermal Pad
Maximum Capacitance
8 pF
Series
53TP Series
Drop Out Voltage
1.35V DC
Power Factor
0.5
Horsepower @ 240V AC
3 hp
Frequency
50/60 Hz
Insulation Resistance
1,000 megaohm
Current Type
DC
Switch Configuration
Form A
Status Indicator
LED Indicator
Minimum Operating Temperature
-40 Degrees F
Output Switching Mode
Random/Instantaneous
Dielectric Strength
4,000V AC
Input Current
35 mA
Weight
13.1 oz
Maximum Output Current with Heat Sink
50 A
Maximum Output Current without Heat Sink
Not Recommended
Response Time
0.1 msec
IP Rating
IP20
Maximum Operating Temperature
176 Degrees F
Output Voltage Range
48 to 530V AC

Description

Solid State Relay, Electrical Connection Saddle Clamp; Screw, Heat Sink Integral, Input Current 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Random/Instantaneous, Output Voltage Range 48 to 530V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.