Solid State Relay, 1 Phase, Screw Clamp, Panel, Triac

  • Mfr # CL240A05RC

  • Zoro # G4476561


product price:  $58.25
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL240A05RC
Zoro #
G4476561
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.22 in
Body Depth
1.22 in
Overall Depth
1.22 in
Body Height
2.25 in
Body Width
1.75 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
Standards
CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed
Case Color
Black
Finger Safe
Yes
Contact Form - Relay
SPST-NO
Input Voltage
90 to 250V AC
Input Power Consumption (Burden)
0.7VA
Relay Turns On At
Instantaneous/Random
Includes
Cover
Status Indicator
Green LED Indicator
Maximum Capacitance
8 pF
Response Time
30 msec
Maximum Output Current without Heat Sink
2.9 A
Series
CL Series
Weight
2.88 oz
Maximum Operating Temperature
176 Degrees F
Current Type
AC
Switch Configuration
Form A
Minimum Operating Temperature
-40 Degrees F
Power Factor
0.5
Drop Out Voltage
1.6V DC
Output Switching Mode
Random/Instantaneous
Housing Material
Aluminum
Maximum Output Current with Heat Sink
5 A
Dielectric Strength
4,000V AC
Insulation Resistance
1,000 megaohm
Output Voltage Range
24 to 280V AC
IP Rating
IP20
Frequency
50/60 Hz

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 90 to 250V AC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 2.9 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.