Water, Spring, 16.9 oz., 35/Case, 54 Cs/Plt
Mfr # 35001 8
Zoro # G4499671
product price: $703.99
/eaKey Features
Weight
2215 lbs
Water Type
Spring
Container Size
16.9 oz
Number of Water Bottles per Case
35
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35001 8
Zoro #
G4499671
UPC #
075140350018
Country of Origin
United States
Dimensions
Container Size
16.9 oz
Details
Item
Water,Alpine,Spring,16.9 oz.,Bottle
Weight
2215 lbs
Water Type
Spring
Number of Water Bottles per Case
35
Container Type
Bottle
Flavor
Spring
Description
Only 100% Natural Spring Water. Most other bottled waters start with municipal tap water and use a process called Reverse Osmosis Filtering to eliminate contaminants-while also stripping away natural minerals. Crystal Geyser® Alpine Spring Water® contains only spring water made as nature intended, pure and natural, from the protected spring sources. It comes directly from the earth. Crystal Geyser® is the only major U.S. bottled water company that bottles exclusively at the spring source. It's more difficult to do it this way, but upholds the company's commitment to uncompromised quality. All packaging is 100% recyclable.
- • Delicious and refreshing, all-natural spring water with remarkable quality and taste.
- • Only bottled at our forest protected, spring water sources.
- • Superior product quality you can actually taste.
- • All packaging is 100% recyclable.
- • Proprietary bottle features integrated structural design elements that lower the amount of PET resin per bottle and still retain structural integrity.
Restrictions
This item has been restricted from sale in the following states:
CT, ME, NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.