This item is Discontinued.

Crystal Mountain Plumbed Water Dispenser, White GLS-D2WHW1AC-007

Plumbed Water Dispenser, White (Discontinued)

  • Mfr # GLS-D2WHW1AC-007
  • Zoro # G7781651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS-D2WHW1AC-007
Zoro #
G7781651
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
12 2/5 in
Height (In.)
38 5/8 in
Width (In.)
12 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
12 1/4 in
Overall Height
38 5/8 in
Overall Depth
12 3/8 in
Inlet Pipe Size
1/4 in
Manufacturer Warranty Length
5 yr
Minimum Recess Mount Depth
2 in

Details

Inline / Bottle
Inline
Dispenser Design
Free-Standing
Dispensing Temp.
Cold, Hot
Dispenser Color
White
Voltage
100 to 115VAC
Construction
Polyethylene
Amps AC
6.2 A
Connection
1/4 in O.D Tubing
Reservoir
0.7 gal
Item
Plumbed Water Dispenser
Water Temperature Types
Cold, Hot
Dispenser Actuation
Handle Lever
Minimum Hot Water Temperature
165.2 Degrees F
Water Dispensing Type
Still
Power Consumption
74 W, 450 W
Housing Material
Polyethylene
Water Dispenser Type
Plumbed
Maximum Hot Water Temperature
197.6 Degrees F
Power Source
Electric Corded
Product Weight
30.1 lb
Minimum Supply Line Pressure
20 psi
Operating Voltage
115V AC
Full Load Current
6.2 A
Maximum Cold Water Temperature
39.2 Degrees F
Water Type
Still
Dispenser Type
Plumbed Water Dispenser
Minimum Cold Water Temperature
50 Degrees F
Housing Color
White
Features
Double Mechanical Float System, Polyethylene Cabinet Comes With UV Protection to Prevent Fading, FDA Approved Self Closing Tomlinson Faucets, Noise Dampening Technology for Quite Operation, Manual Reset Switch Located at Top of System for Access Ease, Secondary Float Acts as a Safely Precaution by Shutting off Water Supply

Description

Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Housing Color White, Housing Material Polyethylene, Overall Height 38 5/8 in, Overall Width 12 1/4 in, Overall Depth 12 3/8 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cold Water Capacity 0.7 gal, Dispenser Actuation Handle Lever

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.