This item is Discontinued.

Cs Hyde Tape, Silicone Adh, 2 mil, 0.5" x 36 yd. 18-2S-.5-36

Tape, Silicone Adh, 2 mil, 0.5" x 36 yd. (Discontinued)

  • Mfr # 18-2S-.5-36
  • Zoro # G2668449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-2S-.5-36
Zoro #
G2668449
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
36 yd.
Tape Thickness
2 mil

Details

Item
Kapton Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 psi
Tape Adhesive Strength
25 oz./in.
Tape Elongation
40%
Tape Application
Capacitor Wrapping, Gold Finger Masking, Coil Insulation and High Temperature Harness Wrapping
Standards
UL Approval 510; ASTM-D- 1000; ASTM-D 3759; ASTM-D 149

Description

Tape,Silicone Adh,2 mil,0.5 In. x 36 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.