This item is Discontinued.

Cs Hyde UHMW HighBnd, Acry Adh, 10 mil, 0.75"x5 yd. 19-10HB-.75-5

UHMW HighBnd, Acry Adh, 10 mil, 0.75"x5 yd. (Discontinued)

  • Mfr # 19-10HB-.75-5
  • Zoro # G2668762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-10HB-.75-5
Zoro #
G2668762
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
5 yd.
Tape Thickness
0.010"

Details

Item
High Bond Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
0 Degrees F
Max. Tape Performance Temp.
180 Degrees F
Tape Adhesive Strength
80 oz./in.
Tape Application
Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails; Good Choice for Applications Which Require Adhesive to Low Surface Energy Plastics, Powder Coatings and Oily Metals
Tape Elongation
300%

Description

UHMW HighBnd,Acry Adh,10 mil,0.75 In.x5 yd.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.