C And S Products Co Inc P - Woodpecker Suet Nuggets 27 Ounce - CS06109

  • Mfr # 428464

  • Zoro # G003714390


product price:  $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428464
Zoro #
G003714390
UPC #
018222001095
Country of Origin
China

Description

WOODPECKER SUET NUGGETS
  • No waste, ready-to-feed wild bird food with a high energy suet base.
  • Suet is blended with additional high oil content ingredients and formed into soft nuggets.
  • This formulation is a favorite of suet, fruit, and insect eating birds.
  • Resealable bag.

  • UPC : 018222001095
    Size : 27 OUNCE
    Length : 3
    Width : 8.5
    Height : 9.75
    Product Type : Wild Bird Food - Wild Bird Food / Woodpecker Mix
    Shipping Dimensions: 3x8.5x9.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.