Cubicle Curtains
- Mfr # SKU_TRAD 69 X 93 BAYSHOREBLUE
- Zoro # G824176421
product price:Â
$
296.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Panel Width
69 in
Base Length
93 in
Overall Height
93 in
Panel Material
Polyester
Panel Height
93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKU_TRAD 69 X 93 BAYSHOREBLUE
- Zoro #
- G824176421
- UPC #
- -
- Country of Origin
- United States
- Panel Material
- Polyester
- Number of Panels
- 1
- Anti-Microbial Panels
- Not Anti-Microbial
- Item
- Cubicle Curtains
Dimensions
- Panel Width
- 69 in
- Base Length
- 93 in
- Overall Height
- 93 in
- Panel Height
- 93 in
- Overall Width
- 69 in
- Base Width
- 69 in
Description
Cubicle Curtains, Number of Panels 1, Overall Height 93 in, Overall Width 69 in, Panel Height 93 in, Panel Width 69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.