Shop CS SELECT
See all product information
Create Account
Curtain Hardware, PK20
- Mfr # SKU_Cclip_NO_Spacer
- Zoro # G424175930
product price:Â
$
149.99
/pk of 20, $7.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 1/2 in
Overall Height
3/4 in
Material
Plastic, Steel
Overall Width
1 15/16 in
Color
Black, Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKU_Cclip_NO_Spacer
- Zoro #
- G424175930
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic, Steel
- Color
- Black, Gray
- Product Type
- Curtain Hardware
- Item
- Curtain Hardware
- Shell Material
- Plastic, Steel
- Wire Color
- Black, Gray
Dimensions
- Overall Length
- 1 1/2 in
- Overall Height
- 3/4 in
- Overall Width
- 1 15/16 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Curtain Hardware, PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.