Shop CS UNITEC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battery-Operated Walk Behind Floor Scari
- Mfr # 320.2520T
- Zoro # G423355050
product price:Â
$
7,401.99
/ea
Key Features
Power Source
Cordless
Speed Setting
Single Speed
Overall Height
35 in
Safety Features
Dust Collection/Vacuum System
Motor Speed - Maximum
2,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320.2520T
- Zoro #
- G423355050
- UPC #
- -
- Country of Origin
- United Kingdom
- Power Source
- Cordless
- Speed Setting
- Single Speed
- Safety Features
- Dust Collection/Vacuum System
- Motor Speed - Maximum
- 2,800 RPM
- Motor Speed - Minimum
- 2,800 RPM
- Number of Batteries Included
- 0
- Number of Chargers Included
- 0
- Product Type
- Floor Scarifier
- Voltage
- 82V DC
- Driving Unit Required
- Driving Unit Not Required
- Item
- Cordless Floor Scarifier
- Horsepower
- 3 hp
- Removal Rate - Maximum
- 500 sq ft/hr
- Battery Type
- Pouch
- Number of Speed Settings
- 1
- Drum Type Included
- Medium
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Height
- 35 in
- Overall Length
- 35 in
- Overall Width
- 14 in
- Scarifying Width
- 8 in
- Wire Rope Length
- 35 in
- Length
- 35 in
Description
Battery-Operated Walk Behind Floor Scari
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.