Shop CS UNITEC
See all product information
Create Account
Pneumatic Hand-Held Scarifier
- Mfr # 194.0205
- Zoro # G523356827
product price:Â
$
2,918.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
7.5 lb
Air Inlet Type
NPT
Air Inlet Size
1/4 in
Cleaning Area
2 in
Cutting Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194.0205
- Zoro #
- G523356827
- UPC #
- -
- Country of Origin
- United Kingdom
- Tool Weight
- 7.5 lb
- Air Inlet Type
- NPT
- Cleaning Area
- 2 in
- Air Consumption
- 30 cfm
- Horsepower
- 3 hp
- Series
- Rotopeen
- Item
- Pneumatic Hand-Held Scarifier
- Includes Dust Shroud
- Yes
- Includes
- 3M(TM) Rotopeen(TM) 'C' Flap, Beam Cutter, Star Cutter
- Application
- Adhesives, Aggressive Removal of Alkyds, Coatings Corrosion, Lead-Based Paints, Mastics
Dimensions
- Air Inlet Size
- 1/4 in
- Cutting Width
- 2 in
Description
Pneumatic Hand-Held Scarifier, Includes Dust Shroud Yes, Horsepower 3 hp, Tool Weight 7.5 lb, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 30 cfm, Application Adhesives, Aggressive Removal of Alkyds, Coatings Corrosion, Lead-Based Paints, Mastics, Cleaning Area 2 in, Cutting Width 2 in, Includes 3M(TM) Rotopeen(TM) 'C' Flap, Beam Cutter, Star Cutter, Series Rotopeen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.