Shop CS UNITEC
See all product information
Create Account
ChiselNeedle, 3mmDia, 180mmL, SS, PK19
- Mfr # 403.2119
- Zoro # G822580923
product price:Â
$
17.39
/pk of 19, $0.92/ea
Key Features
Needle Diameter
3 mm
Needle Length
180 mm
Product Type
Chisel Tip Needle Set
Includes
(19) Needles
Compatible Product Type
Needle Scalers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403.2119
- Zoro #
- G822580923
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Needle Diameter
- 3 mm
- Needle Length
- 180 mm
Details
- Product Type
- Chisel Tip Needle Set
- Includes
- (19) Needles
- Compatible Product Type
- Needle Scalers
- Material
- Stainless Steel
- Item
- Chisel Needle
- Shell Material
- Stainless Steel
Description
Chisel Needle, Non-Sparking No, Needle Diameter 3 mm, Needle Length 180 mm, Material Stainless Steel, Number of Needles 19, Includes (19) Needles, Package Quantity 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.