Shop CS UNITEC
See all product information
Create Account
ChiselNeedle, 3mmDia, 180mmL, SS, PK1000
- Mfr # 443.2107
- Zoro # G022581959
product price:Â
$
763.99
/pk of 1000, $0.76/ea
Free Shipping & Returns
Key Features
Number of Needles
1,000
Compatible Product Type
Needle Scalers
Compatible Manufacturer Part Number
139.2403, 139.2423, 139.2433
Needle Diameter
3 mm
Includes
(1000) Needles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443.2107
- Zoro #
- G022581959
- UPC #
- -
- Country of Origin
- United Kingdom
- Number of Needles
- 1,000
- Compatible Product Type
- Needle Scalers
- Compatible Manufacturer Part Number
- 139.2403, 139.2423, 139.2433
- Includes
- (1000) Needles
- Material
- Stainless Steel
- Product Type
- Chisel Tip Needle Set
- Item
- Chisel Needle
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Needle Diameter
- 3 mm
- Needle Length
- 180 mm
Description
Chisel Needle, Non-Sparking No, Needle Diameter 3 mm, Needle Length 180 mm, Material Stainless Steel, Number of Needles 1,000, Includes (1000) Needles, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.