Electric Nibbler
Mfr # CS-500-E
Zoro # G416381509
product price: $5,927.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-500-E
Zoro #
G416381509
UPC #
-
Country of Origin
Germany
Details
Item
Electric Nibbler
Description
Electric Nibbler, Capacity Steel 0.2 in, Capacity Stainless Steel 0.14 in, Minimum Cutting Radius 3 1/8 in, Swivel Angle 90 Degrees , Maximum Material Thickness 0.135 in (Stainless Steel), 0.197 in (Mild Steel), 0.276 in (Aluminum), Maximum Strokes per Minute 600 stroke/min, Current 12 A, Plug Type Two-Prong, Application Double Sheets, Sheet Metal Cutting, Steel Plate, Weldments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.