Shop CS UNITEC
See all product information
Create Account
FlatNeedle, 3mmDia, 180mmL, SS, PK1000
- Mfr # 443.1107
- Zoro # G822582064
product price:Â
$
397.99
/pk of 1000, $0.40/ea
Free Shipping & Returns
Key Features
Needle Diameter
3 mm
Material
Stainless Steel
Includes
(1000) Needles
Wire Rope Length
7 in
Product Type
Flat Tip Needle Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443.1107
- Zoro #
- G822582064
- UPC #
- -
- Country of Origin
- United Kingdom
- Material
- Stainless Steel
- Includes
- (1000) Needles
- Product Type
- Flat Tip Needle Set
- Item
- Flat Needle
- Compatible Product Type
- Needle Scalers
- Compatible Manufacturer Part Number
- 139.2403, 139.2423, 139.2433
- Number of Needles
- 1,000
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Needle Diameter
- 3 mm
- Wire Rope Length
- 7 in
- Needle Length
- 180 mm
- Overall Length
- 7 in
- Length
- 7 in
Description
Flat Needle, Non-Sparking No, Needle Diameter 3 mm, Needle Length 180 mm, Material Stainless Steel, Number of Needles 1,000, Overall Length 7 in, Includes (1000) Needles, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.