Zoro Homepage

Magnetic Drill

  • Mfr # PipeMAB 525

  • Zoro # G416381653


product price: $4,625.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PipeMAB 525
Zoro #
G416381653
UPC #
-
Country of Origin
Germany

Details

Item
Magnetic Drill

Description

Magnetic Drill, Magnet Type Electric, Drill Travel 6 1/3 in, Maximum Spindle Speed 580 RPM, Minimum Spindle Speed 70 RPM, Current 14.5 A, Chuck Style Weldon, Power Down Feed Included No, Coolant System No, Tapping Compatible Tapping Compatible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.