Shop CS UNITEC
See all product information
Create Account
Optimus Core 16A Dual Slot Fast Charger
- Mfr # 1822002
- Zoro # G123356678
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Charger Input Voltage
120V AC
For Battery Voltage
80V DC
Battery Capacity
7.2Ah
Charging Type
Simultaneous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1822002
- Zoro #
- G123356678
- UPC #
- -
- Country of Origin
- United States
- Number of Ports
- 2
- Charger Input Voltage
- 120V AC
- Includes
- Charger Only
- For Battery Voltage
- 80V DC
- Battery Capacity
- 7.2Ah
- Charging Type
- Simultaneous
- Item
- Charger
- Compatible Product Type
- Greenworks Commercial 82V tools
- Indicator Light
- Yes
- Features
- 16A fast charging, Active cooling, Dual-port, Wall-mountable
- Compatible Manufacturer Part Number
- Universal
- Charge Time
- 30 min, 60 min
Dimensions
- Fits Chest Size
- 16A fast charging, Active cooling, Dual-port, Wall-mountable
Description
Charger, Battery Capacity 7.2Ah, Charge Time 30 min, 60 min, Number of Ports 2, Charger Input Voltage 120V AC, Charging Type Simultaneous, Indicator Light Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.