Optimus Core 530-7.2AH Battery
- Mfr # 1814602
- Zoro # G523359644
product price:Â
$
1,063.99
/ea
Free Shipping & Returns
Key Features
Terminal Type
Slide-On
Number of Chargers Included
0
Compatible Manufacturer Part Number
Universal
IEC Code Number
IEC 61960
Oil Resistance
Not Oil-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1814602
- Zoro #
- G523359644
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery
- Terminal Type
- Slide-On
- Includes
- (1) Battery
- Number of Chargers Included
- 0
- Compatible Manufacturer Part Number
- Universal
- IEC Code Number
- IEC 61960
- Oil Resistance
- Not Oil-Resistant
- Battery Capacity
- 7.2 Ah
- Automatic Shut-Off
- No
- Number of Batteries Included
- 1
- Product Type
- Battery
- Features
- 3 LED Fuel Gauge, Lightweight
- Battery Type
- Pouch
- Battery Chemistry
- Li-Ion
- Weight
- 5.9 lb
- Voltage
- 82V DC
Dimensions
- Overall Length
- 7 7/8 in
- Overall Width
- 4 1/2 in
- Overall Height
- 3 1/4 in
- Wire Rope Length
- 7 7/8 in
- Length
- 7 7/8 in
- Fits Chest Size
- 3 LED Fuel Gauge, Lightweight
Description
Battery, Battery Capacity 7.2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 82V DC, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Number of Cells Not Applicable, IEC Code Number IEC 61960, Overall Height 3 1/4 in, Overall Length 7 7/8 in, Overall Width 4 1/2 in, Weight 5.9 lb, Wireless Tool Tracking No, Wireless Tracking System Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.