Pneumatic Concrete Floor Scabbler
- Mfr # 159.6050
- Zoro # G523357428
product price:Â
$
7,136.99
/ea
Free Shipping & Returns
Key Features
Scabbing Width
10 in
Blows per Minute - Maximum
24,200 bpm
Features
Built-In Dust Shroud for Dust and Debris Collection, Integrated Vibro-Lo(TM) Vibration Reduction Technology for 8X Less Vibration than Standard Tool
Air Flow
55 cfm
Overall Length
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 159.6050
- Zoro #
- G523357428
- UPC #
- -
- Country of Origin
- United Kingdom
- Blows per Minute - Maximum
- 24,200 bpm
- Features
- Built-In Dust Shroud for Dust and Debris Collection, Integrated Vibro-Lo(TM) Vibration Reduction Technology for 8X Less Vibration than Standard Tool
- Air Flow
- 55 cfm
- Number of Heads
- 11
- Tool Style
- Walk-Behind
- Vibration Level
- 4.96 m/sq sec
- Air Consumption
- 55 cfm
- Item
- Pneumatic Scabbler
- Area per Hour
- 325 sq ft/hr
- Includes
- (1) Floor Scabbler
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Tool Weight
- 155 lb
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Scabbing Width
- 10 in
- Overall Length
- 13 1/2 in
- Overall Height
- 50 in
- Air Inlet Size
- 3/4 in
- Overall Width
- 11 1/4 in
- Scabbing Depth - Maximum
- 1/4 in
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
- Fits Chest Size
- Built-In Dust Shroud for Dust and Debris Collection, Integrated Vibro-Lo(TM) Vibration Reduction Technology for 8X Less Vibration than Standard Tool
Description
Pneumatic Concrete Floor Scabbler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.