Shop CS UNITEC
See all product information
Create Account
Pneumatic Hand-Held Scarifier
- Mfr # 194.C205
- Zoro # G023358253
product price:Â
$
3,012.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
2 in
Horsepower
3 hp
Tool Weight
11.5 lb
Air Inlet Type
NPT
Air Consumption
30 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194.C205
- Zoro #
- G023358253
- UPC #
- -
- Country of Origin
- United Kingdom
- Horsepower
- 3 hp
- Tool Weight
- 11.5 lb
- Air Inlet Type
- NPT
- Air Consumption
- 30 cfm
- Series
- Rotopeen
- Includes Dust Shroud
- Yes
- Item
- Pneumatic Hand-Held Scarifier
- Application
- Adhesives, Aggressive Removal of Alkyds, Coatings Corrosion, Lead-Based Paints, Mastics
- Includes
- 3M(TM) Rotopeen(TM) 'C' Flap, Beam Cutter, Star Cutter
- Cleaning Area
- 2 in
Dimensions
- Cutting Width
- 2 in
- Air Inlet Size
- 1/4 in
Description
Pneumatic Hand-Held Scarifier, Includes Dust Shroud Yes, Horsepower 3 hp, Tool Weight 11.5 lb, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 30 cfm, Application Adhesives, Aggressive Removal of Alkyds, Coatings Corrosion, Lead-Based Paints, Mastics, Cleaning Area 2 in, Cutting Width 2 in, Includes 3M(TM) Rotopeen(TM) 'C' Flap, Beam Cutter, Star Cutter, Series Rotopeen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.