Shop CS UNITEC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battery-Operated Walk Behind Floor Scari
- Mfr # 320.2528T
- Zoro # G123358078
product price:Â
$
9,935.99
/ea
Key Features
Number of Batteries Included
2
Safety Features
Dust Collection/Vacuum System
Battery Brand
Greenworks
Number of Speed Settings
1
Overall Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320.2528T
- Zoro #
- G123358078
- UPC #
- -
- Country of Origin
- United Kingdom
- Number of Batteries Included
- 2
- Safety Features
- Dust Collection/Vacuum System
- Battery Brand
- Greenworks
- Number of Speed Settings
- 1
- Battery Manufacturing Model Number
- 1814602
- Product Type
- Floor Scarifier
- Item
- Cordless Floor Scarifier
- Number of Chargers Included
- 1
- Motor Speed - Minimum
- 2,800 RPM
- Battery Type
- Pouch
- Power Source
- Cordless
- Charger Manufacturing Model Number
- 82V OPTIMUS 16A Dual-Port Charger
- Battery Chemistry
- Li-Ion
- Speed Setting
- Single Speed
- Removal Rate - Maximum
- 500 sq ft/hr
- Drum Type Included
- Medium
- Motor Speed - Maximum
- 2,800 RPM
- Horsepower
- 3 hp
- Driving Unit Required
- Driving Unit Not Required
- Battery Capacity
- 8.0 Ah
- Voltage
- 82V DC
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Height
- 35 in
- Overall Width
- 14 in
- Scarifying Width
- 8 in
- Overall Length
- 35 in
- Wire Rope Length
- 35 in
- Length
- 35 in
Description
Battery-Operated Walk Behind Floor Scari
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.