TCT Hole Saw, 2-3/16" X 1"
Mfr # 1-1-170
Zoro # G0711403
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Primary Saw Application
Steel
Saw Dia.
2-3/16"
Tooth Material
Carbide Tipped
Shank Size
3/8"
Hole Saw Product Grouping
Hole Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1-170
Zoro #
G0711403
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
2-3/16"
Shank Size
3/8"
Details
Primary Saw Application
Steel
Tooth Material
Carbide Tipped
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Application
Designed for Use with Hand-Held Drills
Description
Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.