Zoro Homepage

TCT Hole Saw, 2-5/8" X 1"

  • Mfr # 1-1-184

  • Zoro # G0711577


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Steel
Tooth Material
Carbide Tipped
Application
Designed for Use with Hand-Held Drills
Shank Size
3/8"
Saw Dia.
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1-184
Zoro #
G0711577
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
3/8"
Saw Dia.
2-5/8"

Details

Primary Saw Application
Steel
Tooth Material
Carbide Tipped
Application
Designed for Use with Hand-Held Drills
Item
TCT Hole Saw,2-5/8" X 1"
Hole Saw Product Grouping
Hole Saws

Description

TCT Hole Saw,2-5/8 In. X 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.