Zoro Homepage

Prime-Line 10 in. L X 1-1/4 in. D Extension Spring 1 pk

  • Mfr # SP 9677

  • Zoro # G4578311


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9677
Zoro #
G4578311
UPC #
49793096777
Country of Origin
United States

Description

These extension springs from Prime-Line are constructed from 0.028 gauge, heat-tempered, spring steel wire plated in a bright nickel finish. They offer superior strength and long lasting tension. These springs feature a double loop, closed end design and measure 10 inch in length by 1-1/4 inch in diameter. This type of spring can be used on toys, equipment, tools and for a variety of other household applications.


  • • Nickel plated spring steel
  • • Used for a variety of household applications
  • • 0.148 gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.