Shop CSH
See all product information
Wood Screw, #8, 3 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive, 1500 PK
Mfr # 0.FCC08300BN17
Zoro # G601010306
product price:Â $73.69
/pk 1500, $0.05/eaKey Features
Flat Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Screw Size
#8
Material
Stainless Steel
Finish
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0.FCC08300BN17
Zoro #
G601010306
UPC #
841572114180
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Finish
Black
Item
Wood Screw
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.