Shop CSH
See all product information
Create Account
Wood Screw, 5/8 in, Brass Steel
- Mfr # 01YD.0605.03-1k
- Zoro # G016310749
product price:Â
$
9.99
/ea
Key Features
Fastener Length
5/8 in
Material
Steel
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01YD.0605.03-1k
- Zoro #
- G016310749
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Finish
- Brass
- Item
- Wood Screw
Dimensions
- Fastener Length
- 5/8 in
Description
- #6 x 5/8"
- Antique Brass Finish
- Pan Head
- Phillips Drive
- Coarse Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.