Wood Screw, #6, 5/8 in, Plain Brass Flat Head Square Drive, 25000 PK

  • Mfr # 0.FSC06058AB17

  • Zoro # G001010371


product price: $252.99
/pk 25000, $0.01/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.FSC06058AB17
Zoro #
G001010371
UPC #
841572114821
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Brass
Finish
Plain
Item
Wood Screw

Description

If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.