Shop CSH
See all product information
Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Flange Round Head 1500 PK
Mfr # 0.RWCC10300Z27
Zoro # G201010287
product price:Â $118.99
/pk 1500, $0.08/ea
Free Shipping & Returns
Key Features
Flange Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Material
Stainless Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0.RWCC10300Z27
Zoro #
G201010287
UPC #
841572109957
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Combination Phillips/Slotted
Material
Stainless Steel
Finish
Zinc Plated
Item
Wood Screw
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.