Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellman Cart, Chrome, Black Carpet

  • Mfr # 2000GY-050-BLK

  • Zoro # G5465406


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Material
metal
Bumper Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000GY-050-BLK
Zoro #
G5465406
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Deck Length (In.)
43 in
Deck Width (In.)
23 in
Height
73 in
Caster Dia. (In.)
8 in
Depth
23 in
Caster Diameter
8 in
Deck Length
43 in
Deck Width
23 in
Frame Diameter
1 in

Details

Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1,200 lb
Item
Bellman Cart
Frame
Chrome
Finish
Chrome
Includes
Poly Tire, Hardware
Carpet Color
Black
Load Capacity
1,200 lb
Product Type
Bellman Cart
Deck Material
Plywood
Caster Color
Gray
Caster Type
Polyurethane Swivel Casters
Frame Material
Steel
Frame Finish
Chrome

Description

Bellman Cart, Metal, Chrome Frame, Carpet Color Black, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.