Shop ROYAL BASKET TRUCKS

Mat Cart, 40" L, 38 5/8" H, Black

  • Mfr # G40-BKV-F6A-5UNN

  • Zoro # G112320871


product price:  $565.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
40 in
Overall Width
30 in
Material
Powder Coated Steel
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G40-BKV-F6A-5UNN
Zoro #
G112320871
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
40 in
Overall Width
30 in
Caster Wheel Dia.
5 in
Shelf Length
41 in
Caster Wheel Width
2 in
Compartment Length
41 3/8 in
Caster Mounting Height
6 1/8 in
Compartment Width
30 3/8 in
Caster Mounting Plate Size
2-3/8"x3-5/8"
Adjustable Height Range
Not Adjustable
Top Shelf Height
39 in
Compartment Height
17 1/2 in
Shelf Width
30 in

Details

Material
Powder Coated Steel
Item
Mat Cart
Handle Type
No Handle
Number of Shelves
3
Load Capacity
1,000 lb
Finish
Powder Coated Steel
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Number of Compartments
19
Caster Frame Material
Steel
Caster Core Material
Polyurethane
Caster Inside Bolt Hole Spacing
2 1/4 in
Color
Black
Platform Surface
1/4" Grooved Plastic Sheet
Caster Wheel Type
Polyurethane
Distance Between Shelves
13 in, 18 in
Includes Electrical Outlets
No
Distance Between Top and Middle Shelf
18 in
Caster Mounting Type
Plate
Assembled/Unassembled
Assembled
Power Indicator
No
Caster Brake Type
No Brake Included
Caster Wheel Tread Pattern
Smooth
Method of Construction
Bolted & Riveted
Caster Outside Bolt Hole Spacing
3 1/4 in
Number of Outlets
0
Capacity per Shelf
150 lb
Distance Between Middle and Bottom Shelf
14 in
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed

Description

Mat Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.