Zoro Homepage

Bellman Cart, Chrome, Gray Carpet

  • Mfr # 2000GY-010-GRY

  • Zoro # G5466544


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Material
metal
Bumper Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000GY-010-GRY
Zoro #
G5466544
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Caster Dia. (In.)
8 in
Depth
23 in
Deck Width (In.)
23 in
Height
73 in
Deck Length (In.)
43 in
Caster Diameter
8 in
Frame Diameter
1 in
Deck Width
23 in
Deck Length
43 in

Details

Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1,200 lb
Item
Bellman Cart
Carpet Color
Gray
Finish
Chrome
Includes
Pneumatic Tire, Hardware
Frame
Chrome
Load Capacity
1,200 lb
Product Type
Bellman Cart
Frame Finish
Chrome
Caster Color
Black
Deck Material
Plywood
Caster Type
Pneumatic Swivel Casters
Frame Material
Steel

Description

Bellman Cart, Metal, Chrome Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.